GARDNER BENDER #MPS-2125

Staple, 1/2 in., Steel/Plastic, Insulated, MSG-501 Hand Stapler, 200/Pack

SKU: 03207606547
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire and Cable Staple
Shape-Style: Insulated
Size: 1/2 in.
Tool Type: Hand Stapler
Tool Model: MSG-501
Material: Steel/Plastic
Package Quantity: 200
Manufacturer Series: Cable Boss
Description
General Purpose Staples: Type - Wire and Cable Staple; Shape-Style - Insulated; Size - 1/2 in; Tool Type - Hand Stapler; Tool Model - MSG-501; Material - Steel/Plastic; Package Quantity - 200; Additional Information - Application: RG-6 Q Sheilded, Siamese Cat 5e and 16/4 speaker wire, 12/3-10/2 NM. Color: Black; Manufacturer Series - Cable Boss
Additional Info: Application: RG-6 Q Sheilded, Siamese Cat 5e and 16/4 speaker wire, 12/3-10/2 NM. Color: Black