You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BLACK & DECKER #STCR50193/8-5M

Staple, Crown, 3/8 in., Hand Stapler, High Carbon Steel

SKU # 02887498975 Manufacturer Series: PowerCrown
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire and Cable Staple
Shape-Style: Crown
Size: 3/8 in.
Tool Type: Hand Stapler
Tool Model: T6-8, T6-80C1, PC4000, PC4000OC1, PC5000, H30-8, P6C-8, USO56-1
Material: High Carbon Steel
Package Quantity: 5000

B&D STCR50193/8-5M STPL 5019 7/16CN