Menu Search

ARROW HART WIRING DEVICES #T50-3/8

Staple, Crown, 3/8 in., Galvanized Steel, Stapler

SKU: 78009398977
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Staple
Shape-Style: Crown
Size: 3/8 in.
Tool Type: Stapler
Tool Model: T50 and HT50
Material: Galvanized Steel
Description
General Purpose Staples: Type - Staple; Shape-Style - Crown ; Size - 3/8 in.; Tool Type - Stapler; Tool Model - T50 and HT50 ; Material - Galvanized Steel