Menu Search
STANLEY #J74275P

Proto Universal Impact Socket, 1/2 in. Square Drive, 6 Point

SKU # 66267900733 Manufacturer Series: TorquePlus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Universal Impact Socket
Drive: 1/2 in. Square
Point: 6
Size - Imperial: 1/2 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard