Menu Search
General Purpose Sockets Standard Socket, 1 in. Square Drive, 12 Point

STANLEY #J5748

Standard Socket, 1 in. Square Drive, 12 Point

SKU #66267921007
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Socket
Drive: 1 in. Square
Point: 12
Size - Imperial: 1-1/2 in.
Material: Satin Alloy Steel
Socket Depth: Standard

General Purpose Sockets: Type - Standard Socket; Drive - 1 in. Square; Point - 12; Size - Imperial - 1-1/2 in.; Material - Satin Alloy Steel; Socket Depth - Standard; Additional Information - Overall Length: 2-3/4 in., Nut End Outside Diameter: 2-1/4 in., Drive End Outside Diameter: 2-1/32 in. Bolt Clearance Depth: 1-19/64 in., Nut Depth: 1 in.

Additional Info: Overall Length: 2-3/4 in., Nut End Outside Diameter: 2-1/4 in., Drive End Outside Diameter: 2-1/32 in. Bolt Clearance Depth: 1-19/64 in., Nut Depth: 1 in.