Menu Search
General Purpose Sockets Standard Socket, 1 in. Square Drive, 12 Point

STANLEY #5782

Standard Socket, 1 in. Square Drive, 12 Point

SKU #66267921020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Socket
Drive: 1 in. Square
Point: 12
Size - Imperial: 2-9/16 in.
Material: Satin Alloy Steel
Socket Depth: Standard

General Purpose Sockets: Type - Standard Socket; Drive - 1 in. Square; Point - 12; Size - Imperial - 2-9/16 in.; Material - Satin Alloy Steel; Socket Depth - Standard; Additional Information - Overall Length: 4-1/8 in., Nut End Outside Diameter: 3-37/64 in., Drive End Outside Diameter: 2-21/32 in., Nut Depth: 1-5/8 in., Bolt Clearance Depth: 2-27/64 in.

Additional Info: Overall Length: 4-1/8 in., Nut End Outside Diameter: 3-37/64 in., Drive End Outside Diameter: 2-21/32 in., Nut Depth: 1-5/8 in., Bolt Clearance Depth: 2-27/64 in.