Menu Search
General Purpose Sockets Standard Socket, 1 in. Square Drive, 12 Point

STANLEY #5756

Standard Socket, 1 in. Square Drive, 12 Point

SKU #66267921010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Socket
Drive: 1 in. Square
Point: 12
Size - Imperial: 1-3/4 in.
Material: Satin Alloy Steel
Socket Depth: Standard

General Purpose Sockets: Type - Standard Socket; Drive - 1 in. Square; Point - 12; Size - Imperial - 1-3/4 in.; Material - Satin Alloy Steel; Socket Depth - Standard; Additional Information - Overall Length: 3-1/4 in., Nut End Outside Diameter: 2-3/8 in., Drive End Outside Diameter: 2-5/32 in., Nut Depth: 1 in., Bolt Clearance Depth: 1-25/32 in.

Additional Info: Overall Length: 3-1/4 in., Nut End Outside Diameter: 2-3/8 in., Drive End Outside Diameter: 2-5/32 in., Nut Depth: 1 in., Bolt Clearance Depth: 1-25/32 in.