STANLEY #5754

Standard Socket, 1 in. Square Drive, 12 Point

SKU: 66267921009
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Socket
Drive: 1 in. Square
Point: 12
Size - Imperial: 1-11/16 in.
Material: Satin Alloy Steel
Socket Depth: Standard
Description
General Purpose Sockets: Type - Standard Socket; Drive - 1 in. Square; Point - 12; Size - Imperial - 1-11/16 in.; Material - Satin Alloy Steel; Socket Depth - Standard; Additional Information - Overall Length: 3-1/4 in., Nut End Outside Diameter: 2-3/8 in., Drive End Outside Diameter: 2-5/32 in., Nut Depth: 1 in., Bolt Clearance Depth: 1-7/8 in.
Additional Info: Overall Length: 3-1/4 in., Nut End Outside Diameter: 2-3/8 in., Drive End Outside Diameter: 2-5/32 in., Nut Depth: 1 in., Bolt Clearance Depth: 1-7/8 in.