Menu Search
General Purpose Sockets Standard Socket, 1/2 in. Square Drive, 12 Point

STANLEY #J5416M

Standard Socket, 1/2 in. Square Drive, 12 Point

SKU #66267918053
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Socket
Drive: 1/2 in. Square
Point: 12
Size - Metric: 16 mm
Material: Full Polished Chrome Alloy Steel
Socket Depth: Standard

General Purpose Sockets: Type - Standard Socket; Drive - 1/2 in. Square; Point - 12; Size - Metric - 16 mm; Material - Full Polished Chrome Alloy Steel; Socket Depth - Standard; Additional Information - Overall Length: 1-1/2 in., Nut End Outside Diameter: 7/8 in., Drive End Outside Diameter: 7/8 in., Nut Depth: 37/64 in., Bolt Clearance Depth: 7/8 in.

Additional Info: Overall Length: 1-1/2 in., Nut End Outside Diameter: 7/8 in., Drive End Outside Diameter: 7/8 in., Nut Depth: 37/64 in., Bolt Clearance Depth: 7/8 in.