Menu Search
General Purpose Sockets Square Drive Socket, 1 in. Drive, 12 Point, Alloy Steel, Satin, Standard, 2-1/8 in.

STANLEY #J5768

Square Drive Socket, 1 in. Drive, 12 Point, Alloy Steel, Satin, Standard, 2-1/8 in.

SKU #66267921015
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Square Drive Socket
Drive: 1 in.
Point: 12
Size - Imperial: 2-1/8 in.
Size - Metric: 53.98 mm
Material: Alloy Steel, Satin Finish
Socket Depth: Standard

General Purpose Sockets: Type - Square Drive Socket; Drive - 1 in.; Point - 12; Size - Imperial - 2-1/8 in.; Size - Metric - 53.98 mm; Material - Alloy Steel, Satin Finish; Socket Depth - Standard; Additional Information - Overall Length: 3-5/8 in., Nut End Outside Diameter: 2-15/16 in., Drive End Outside Diameter: 2-13/32 in., Nut Depth: 1-3/8 in., Bolt Clearance Depth: 2-1/16 in.

Additional Info: Overall Length: 3-5/8 in., Nut End Outside Diameter: 2-15/16 in., Drive End Outside Diameter: 2-13/32 in., Nut Depth: 1-3/8 in., Bolt Clearance Depth: 2-1/16 in.