Menu Search
General Purpose Sockets Square Drive Socket, 1/4 in. Drive, 6 Point, Full Polish Alloy Steel, Standard, 7/32 in.

STANLEY #J4707

Square Drive Socket, 1/4 in. Drive, 6 Point, Full Polish Alloy Steel, Standard, 7/32 in.

SKU #66267914015
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Socket
Drive: 1/4 in.
Point: 6
Size - Imperial: 7/32 in.
Material: Full Polish Alloy Steel
Socket Depth: Standard

Socket; Drive; Square; Standard; 1/4 in. Drive; 6 Point; 7/32 in.; Full Polish Alloy Steel