Menu Search
STANLEY #J54212

Socket, Wrench Set; 1/2 in. Drive; 12 Point

SKU # 66267924050
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Wrench Set
Drive: 1/2 in.
Pieces: 29
Point: 12
Size Metric - Min: 10 mm
Size Metric - Max: 36mm
Material: Chrome Plated
Socket Depth: (23) Standard
Drive Tools: (1) Pear Head Ratchet, (1) Breaker Bar
Extension: (1) 2.50 in., (1) 5.00 in. (1) 10.00 in.
Joints - Adapters: (1) Universal Joint
Container: Blow Molded Case