WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
STANLEY #J54116

Socket, Wrench Set; 1/2 in. Drive; 12 Point

SKU # 66267924035
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Wrench Set
Drive: 1/2 in
Pieces: 12
Point: 12
Size Imperial - Min: 7/16"
Size Imperial - Max: 1"
Socket Depth: (10) Standard
Drive Tools: (1) Ratchet
Extension: (1) 5.00 in
Container: Metal Box