WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
STANLEY #J54107

TorquePlus Socket, Wrench Set; 1/2 in. Drive; 12 Point

SKU # 66267924068
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Wrench Set
Drive: 1/2 in
Pieces: 15
Point: 12
Size Imperial - Min: 3/8"
Size Imperial - Max: 1-1/4"
Socket Depth: (12) Deep
Container: Socket Bar

Additional Info: Socket Bar 17", Socket Clips