The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
STANLEY #J74417MP

Socket, Universal Impact; 1/2 in. Square Drive; 6 Point; 17 mm

SKU # 66267900648
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Universal Impact Socket
Drive: 1/2 in. Square
Point: 6
Size - Metric: 17mm
Material: Black Oxide Alloy Steel
Socket Depth: Standard

PROTO J74417MP 1/2X17 MPCT SKT