Menu Search
Search
STANLEY #J5428M-TT

Socket, Tethered Drive; 1/2 in. Square Drive; 12 Point; 28 mm

SKU # 66267911686
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tethered Drive Socket
Drive: 1/2 in. Square
Point: 12
Size - Metric: 28mm
Material: Full Polished Chrome Alloy Steel
Socket Depth: Standard

PROTO J5428M-TT 28MM DRIVE SOCKET