Menu Search
Search
STANLEY #J5427M-TT

Socket, Tethered Drive; 1/2 in. Square Drive; 12 Point; 27 mm

SKU # 66267911685
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tethered Drive Socket
Drive: 1/2 in. Square
Point: 12
Size - Metric: 27mm
Material: Full Polished Chrome Alloy Steel
Socket Depth: Standard

PROTO J5427M-TT 27MM DRIVE SOCKET