Menu Search
Search
STANLEY #J5314M-TT

Socket, Tethered Drive; 1/2 in. Square Drive; 12 Point; 14 mm

SKU # 66267914326
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tethered Drive Socket
Drive: 1/2 in. Square
Point: 12
Size - Metric: 14mm
Material: Full Polished Chrome Alloy Steel
Socket Depth: Deep

PROTO J5314M-TT 1/2 DEEP SKT