Menu Search
STANLEY #J4714

Socket, Standard; 1/4 in. Square Drive; 6 Point; 7/16 in.

SKU # 66267914056
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Socket
Drive: 1/4 in. Square
Point: 6
Size - Imperial: 7/16 in.
Material: Full Polished Chrome Alloy Steel
Socket Depth: Standard

Additional Info: Overall Length: 7/8 in., Nut End Outside Diameter: 5/8 in., Drive End Outside Diameter: 5/8 in., Nut Depth: 23/64 in., Bolt Clearance Depth: 17/32 in.