Menu Search
General Purpose Sockets Socket, Standard; 1/4 in. Drive; 12 Point; 7/16 in.
STANLEY #J4714T

Socket, Standard; 1/4 in. Drive; 12 Point; 7/16 in.

SKU # 66267914061
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standard Socket
Drive: 1/4 in.
Point: 12
Size - Imperial: 7/16 in.
Material: Full Polish Alloy Steel
Socket Depth: Standard