Menu Search
Search
STANLEY #J5328H

TorquePlus Socket, Standard; 1/2 in. Drive; 6 Point; 7/8 in.

SKU # 66267918031
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Socket
Drive: 1/2 in
Point: 6
Size - Imperial: 7/8 in
Material: Steel
Socket Depth: Deep

Additional Info: Length: 3.250 in