Menu Search
STANLEY #J5448

TorquePlus Socket, Standard; 1/2 in. Drive; 12 Point; 1-1/2 in.

SKU # 66267918135
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Imperial: 1-1/2 in
Type: Standard Socket
Drive: 1/2 in
Point: 12
Material: Steel
Socket Depth: Standard

Additional Info: Length: 2.25 in