Menu Search
STANLEY #J07530

Socket, Square Impact; 3/4 in. Drive; 6 Point; 1-7/8 in.

SKU # 66267936096
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Impact Socket
Drive: 3/4 in.
Point: 6
Size - Imperial: 1-7/8 in.
Size - Metric: 47.63 mm
Material: Alloy Steel, Black Oxide Finish
Socket Depth: Standard

Anyone who uses an impact wrench will need an impact socket. Proto has created a line of impact sockets that is broad enough to satisfy any user, from those doing small precision assemblies, to the people who maintain the heavy equipment used in the oil,

Additional Info: Side Locking Hole, Overall Length: 2-13/16 in., Nut End Outside Diameter: 2-3/4 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 1-1/4 in., Bolt Clearance Depth: 1-7/8 in.