Menu Search
General Purpose Sockets Socket, Square Impact; 3/4 in. Drive; 6 Point; 1-1/8 in.
STANLEY #J07518

Socket, Square Impact; 3/4 in. Drive; 6 Point; 1-1/8 in.

SKU # 66267936046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Square Impact Socket
Drive: 3/4 in.
Point: 6
Size - Imperial: 1-1/8 in.
Size - Metric: 28.58 mm
Material: Alloy Steel, Black Oxide Finish
Socket Depth: Standard

Anyone who uses an impact wrench will need an impact socket. Proto has created a line of impact sockets that is broad enough to satisfy any user, from those doing small precision assemblies, to the people who maintain the heavy equipment used in the oil,

Additional Info: Side Locking Hole, Overall Length: 2-3/16 in., Nut End Outside Diameter: 1-3/4 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 45/64 in., Bolt Clearance Depth: 1-1/4 in.