Menu Search
Search
STANLEY #J5538

Socket, Square Drive; 3/4 in. Drive; 12 Point; 1-3/16 in.

SKU # 66267920027
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Imperial: 1-3/16 in.
Size - Metric: 30.16mm
Type: Square Drive Socket
Drive: 3/4 in.
Point: 12
Material: Alloy Steel, Satin Finish
Socket Depth: Standard

Additional Info: Side Locking Hole, Overall Length: 2-7/32 in., Nut End Outside Diameter: 1-37/64 in., Drive End Outside Diameter: 1-15/32 in., Nut Depth: 25/32 in., Bolt Clearance Depth: 1.00 in.