Menu Search
STANLEY #J5430

Socket, Square Drive; 1/2 in. Drive; 12 Point; 15/16 in.

SKU # 66267918090
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Drive Socket
Drive: 1/2 in.
Point: 12
Size - Imperial: 15/16 in.
Size - Metric: 23.81 mm
Material: Alloy Steel, Full Polish Finish
Socket Depth: Standard

Additional Info: Overall Length: 1-9/16 in., Nut End Outside Diameter: 1-1/4 in., Drive End Outside Diameter: 1-1/4 in., Nut Depth: 13/16 in., Bolt Clearance Depth: 45/64 in.