Menu Search
General Purpose Sockets Socket Set, 3/8 in. Drive, 6 Point

STANLEY #J52212

Socket Set, 3/8 in. Drive, 6 Point

SKU #66267923077
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Socket Set
Drive: 3/8 in.
Pieces: 12
Point: 6
Size Metric - Min: 8 mm
Size Metric - Max: 19 mm
Material: Full Polished Chrome
Socket Depth: (12) Standard
Joints - Adapters: (1) 13 in. Socket Bar

General Purpose Sockets: Type - Socket Set; Drive - 3/8 in.; Pieces - 12; Point - 6; Size Metric - Min - 8 mm; Size Metric - Max - 19 mm; Material - Full Polished Chrome; Socket Depth - (12) Standard; Joints - Adapters - (1) 13 in. Socket Bar; Additional Information - Includes: Socket Clips

Additional Info: Includes: Socket Clips