Menu Search
General Purpose Sockets Socket Set, 3/8 in. Drive, 12 Point

STANLEY #3820-S

Socket Set, 3/8 in. Drive, 12 Point

SKU #66267927861
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Socket Set
Drive: 3/8 in.
Pieces: 20
Point: 12
Size Imperial - Min: 3/8 in.
Size Imperial - Max: 7/8 in.
Material: Full Polished Chrome
Socket Depth: (8) Standards, (8) Deep
Drive Tools: (1) Ratchet
Extension: (1) 3 in., (1) 6 in.

General Purpose Sockets: Type - Socket Set; Drive - 3/8 in.; Pieces - 20; Point - 12; Size Imperial - Min - 3/8 in.; Size Imperial - Max - 7/8 in.; Material - Full Polished Chrome; Socket Depth - (8) Standards, (8) Deep; Drive Tools - (1) Ratchet; Extension - (1) 3 in., (1) 6 in.