Menu Search
General Purpose Sockets Socket Set, 1 in. Drive, 12 Point

STANLEY #J57102

Socket Set, 1 in. Drive, 12 Point

SKU #66267926004
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Socket Set
Drive: 1 in.
Pieces: 22
Point: 12
Size Imperial - Min: 1-1/2 in.
Size Imperial - Max: 3-1/2 in.
Size - Imperial: 1 in.
Extension: (1) 8.00 in (1) 17.00 in

General Purpose Sockets: Type - Socket Set; Drive - 1 in.; Pieces - 22; Point - 12; Size Imperial - Min - 1-1/2 in.; Size Imperial - Max - 3-1/2 in.; Size - Imperial - 1 in.; Extension - (1) 8.00 in (1) 17.00 in; Additional Information - Finish: Satin, Includes: J5748 Socket, 1 in. DR 1-1/2 in. 12 PT, J5752 Socket, 1 in. DR 1-5/8 in. 12 PT, J5758 Socket, 1 in. DR 1-13/16 in. 12 PT, J5760 Socket, 1 in. DR 1-7/8 in. 12 PT, J5764 Socket, 1 in. DR 2 in. 12 PT, J5770 Socket, 1 in. DR 2-3/16 in

Additional Info: Finish: Satin, Includes: J5748 Socket, 1 in. DR 1-1/2 in. 12 PT, J5752 Socket, 1 in. DR 1-5/8 in. 12 PT, J5758 Socket, 1 in. DR 1-13/16 in. 12 PT, J5760 Socket, 1 in. DR 1-7/8 in. 12 PT, J5764 Socket, 1 in. DR 2 in. 12 PT, J5770 Socket, 1 in. DR 2-3/16 in