Menu Search
Search
STANLEY #STMT74869

Socket Set, 1/4 in. Drive, 10 Pieces, 12 Point

SKU # 07617474869
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Socket Set
Drive: 1/4 in.
Pieces: 10
Point: 12
Size Imperial - Min: 3/16 in.
Size Imperial - Max: 9/16 in.
Socket Depth: (10) Deep