Menu Search
Search
STANLEY #J47065

Proto Socket Set, 1/4, 3/8 in. Drive, 6 and 12 Point, Black Oxide

SKU # 66267912513
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE and Metric Socket Set
Drive: 1/4, 3/8 in.
Pieces: 65
Point: 6 and 12
Size Imperial - Min: 5/32 in.
Size Imperial - Max: 13/16 in.
Size Metric - Min: 4 mm
Size Metric - Max: 17 mm
Material: Black Oxide Steel
Socket Depth: (35) Standard
Sockets - Other: (1) 5/8 in. Spark Plug Socket, (3) No. 1 - No. 3 Phillips Bits, (3) 3/16 - 9/32 in. Slotted Bits, (5) T10 - T27 Torx Bits
Drive Tools: (1) 7 in. Classic Pear Head Ratchet, (1) Handle, (13) Hex Keys
Extension: (2) 3.00 in.
Joints - Adapters: (1) 1/4 in. M-3/8 in. F Adapter
Container: Socket Bar and Clip