Menu Search

STANLEY #J54302

Socket Set, 1/2 in. Drive, 12 Point

SKU: 66267930030
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Socket Set
Drive: 1/2 in.
Pieces: 15
Point: 12
Size Imperial - Min: 3/8 in.
Size Imperial - Max: 1-1/4 in.
Material: Black Oxide
Socket Depth: (15) Standard
Joints - Adapters: (1) 17 in. Socket Bar
Description
General Purpose Sockets: Type - Socket Set; Drive - 1/2 in.; Pieces - 15; Point - 12; Size Imperial - Min - 3/8 in.; Size Imperial - Max - 1-1/4 in.; Material - Black Oxide; Socket Depth - (15) Standard; Joints - Adapters - (1) 17 in. Socket Bar; Additional Information - Includes: Socket Clips
Additional Info: Includes: Socket Clips