Menu Search

STANLEY #J54214XL

Socket Set, 1/2 in. Drive, 12 Point

SKU: 66267901214
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Socket Set
Drive: 1/2 in.
Pieces: 31
Point: 12
Size Metric - Min: 10 mm
Size Metric - Max: 26 mm
Material: Full Polished Chrome
Socket Depth: (17) Standard, (10) Deep
Drive Tools: (1) Ratchet
Extension: (1) 5 in., (1) 10 in.
Joints - Adapters: (1) Breaker Bar
Container: Blow Molded Case
Description
General Purpose Sockets: Type - Socket Set; Drive - 1/2 in.; Pieces - 31; Point - 12; Size Metric - Min - 10 mm; Size Metric - Max - 26 mm; Material - Full Polished Chrome; Socket Depth - (17) Standard, (10) Deep; Drive Tools - (1) Ratchet; Extension - (1) 5 in., (1) 10 in.; Joints - Adapters - (1) Breaker Bar; Container - Blow Molded Case