Menu Search
Search
STANLEY #92-802

Socket, SAE and Metric Set; 1/4 in. Drive; 6 Point

SKU # 07617492802
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE and Metric Socket Set
Drive: 1/4 in.
Pieces: 20
Point: 6
Size Imperial - Min: 5/32 in.
Size Imperial - Max: 1/2 in.
Size Metric - Min: 6 mm
Size Metric - Max: 13 mm
Material: High Polished Chrome Steel
Socket Depth: (18) Standard
Drive Tools: (1) Pear Head Ratchet
Extension: (1) 3.00 in. L
Container: Blow Mold Case

STAN 92-802 1/4DR 20PC SOCKET SET