Menu Search
Search
STANLEY #S.21AVSE

Socket, Insulated Drive; 1/2 in. Square Drive; 12 Point; 21 mm

SKU # 66267998520 Manufacturer Series: VSE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Drive Socket
Drive: 1/2 in. Square
Point: 12
Size - Metric: 21mm
Material: Alloy Steel
Socket Depth: Standard

PROTO FM-S.21AVSE 1/2DR 21MM SKT