The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
STANLEY #J07514-LT

Socket, Impact; 3/4 in. Square Drive; 6 Point; 7/8 in.

SKU # 66267936030
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Socket
Drive: 3/4 in. Square
Point: 6
Size - Imperial: 7/8 in.
Material: Black Oxide Alloy Steel
Socket Depth: Deep

Additional Info: Overall Length: 4 in., Nut End Outside Diameter: 1-3/8 in., Drive End Outside Diameter: 1-3/8 in., Nut Depth: 23/32 in., Bolt Clearance Depth: 3-1/16 in.