You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
STANLEY #J07513

Socket, Impact; 3/4 in. Square Drive; 6 Point; 13/16 in.

SKU # 66267936023
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Socket
Drive: 3/4 in. Square
Point: 6
Size - Imperial: 13/16 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard

Additional Info: Overall Length: 1-15/16 in., Nut End Outside Diameter: 1-5/16 in., Drive End Outside Diameter: 1-5/8 in., Nut Depth: 1/2 in., Bolt Clearance Depth: 1 in.