Menu Search
STANLEY #J07522T

Socket, Impact; 3/4 in. Square Drive; 12 Point; 1-3/8 in.

SKU # 66267936158
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Socket
Drive: 3/4 in. Square
Point: 12
Size - Imperial: 1-3/8 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard

Additional Info: Overall Length: 2-1/4 in., Nut End Outside Diameter: 2-1/8 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 1-1/8 in., Bolt Clearance Depth: 1-1/8 in.