Specifications
Country of Origin:
United States - Subject to change
Type:
Impact Socket
Drive:
3/4 in. Square
Point:
12
Size - Imperial:
1-11/16 in.
Material:
Black Oxide Alloy Steel
Socket Depth:
Standard
Description
Additional Info: Overall Length: 2-5/8 in., Nut End Outside Diameter: 2-39/64 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 1-13/32 in., Bolt Clearance Depth: 1-13/32 in.