Menu Search
Search
STANLEY #J6507H

Socket, Impact; 1/4 in. Square Drive; 6 Point; 7/32 in.

SKU # 66267932088
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Socket
Drive: 1/4 in. Square
Point: 6
Size - Imperial: 7/32 in.
Material: Black Oxide Alloy Steel
Socket Depth: Deep

PROTO J6507H 1/4DRV 7/32 6PT SKT