Menu Search
Search
STANLEY #J6905M

Socket, Impact; 1/4 in. Square Drive; 6 Point; 5 mm

SKU # 66267932121
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Socket
Drive: 1/4 in. Square
Point: 6
Size - Metric: 5mm
Material: Black Oxide Alloy Steel
Socket Depth: Standard

PROTO J6905M 1/4DRV 5MM IMP SKT