Menu Search
General Purpose Sockets Socket, Impact; 1/2 in. Square Drive; 12 Point; 1-5/16 in.
STANLEY #J7442

Socket, Impact; 1/2 in. Square Drive; 12 Point; 1-5/16 in.

SKU # 66267934178
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Impact Socket
Drive: 1/2 in. Square
Point: 12
Size - Imperial: 1-5/16 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard

Additional Info: Overall Length: 2 in., Nut End Outside Diameter: 1-3/4 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 13/16 in., Bolt Clearance Depth: 63/64 in.