Menu Search
General Purpose Sockets Socket, Impact; 1/2 in. Drive; 8 Point; 13/16 in.
STANLEY #J7326S

TorquePlus Socket, Impact; 1/2 in. Drive; 8 Point; 13/16 in.

SKU # 66267934068
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Impact Socket
Drive: 1/2 in
Point: 8
Size - Imperial: 13/16 in
Material: Steel
Socket Depth: Deep

Additional Info: Length: 3.25 in