Menu Search
General Purpose Sockets Socket, Impact; 1/2 in. Drive; 6 Point; 13/16 in.
STANLEY #J7326HT

TorquePlus Socket, Impact; 1/2 in. Drive; 6 Point; 13/16 in.

SKU # 66267934227
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Impact Socket
Drive: 1/2 in.
Pieces: 15
Point: 6
Size - Imperial: 13/16 in.
Size - Metric: 20 mm
Material: Steel
Socket Depth: Deep