Menu Search
Search
STANLEY #J15057

Socket, Impact; 1-1/2 in. Square Drive; 6 Point; 3-9/16 in.

SKU # 66267938076
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Socket
Drive: 1-1/2 in. Square
Point: 6
Size - Imperial: 3-9/16 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard

Additional Info: Overall Length: 5 in., Nut End Outside Diameter: 5-1/8 in., Drive End Outside Diameter: 3-1/4 in., Nut Depth: 2-1/4 in., Bolt Clearance Depth: 2-9/16 in.