Menu Search
Search
STANLEY #J15055

Socket, Impact; 1-1/2 in. Square Drive; 6 Point; 3-7/16 in.

SKU # 66267938072
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Socket
Drive: 1-1/2 in. Square
Point: 6
Size - Imperial: 3-7/16 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard

Additional Info: Overall Length: 4-23/32 in., Nut End Outside Diameter: 5 in., Drive End Outside Diameter: 3-1/4 in., Nut Depth: 2 in., Bolt Clearance Depth: 2-39/64 in.