Menu Search
Search
STANLEY #60044

Blackhawk Socket, Drive; 3/4 in. Square Drive; 12 Point; 1-3/8 in.

SKU # 66267920756
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Socket
Drive: 3/4 in. Square
Point: 12
Size - Imperial: 1-3/8 in.
Material: Full Polished Nickel Chrome Alloy Steel
Socket Depth: Standard

PROTO 60044 3/4DR 12PT 1-3/8 SKT