Menu Search
Search
STANLEY #GW-611M

Blackhawk Socket, Drive; 1/4 in. Square Drive; 6 Point; 11 mm

SKU # 66267914786
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Socket
Drive: 1/4 in. Square
Point: 6
Size - Metric: 11mm
Material: Full Polished Nickel Chrome Alloy Steel
Socket Depth: Standard

PROTO GW-611M 1/4DR 6PT 11MM SKT