Menu Search
Search
STANLEY #J5312M

Socket; Drive; 1/2 in. Square Drive; 12 Point; Full Polished Chrome Alloy Steel; Deep Socket Depth

SKU # 66267918002 Manufacturer Series: Proto
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Metric: 12mm
Socket Depth: Deep
Type: Drive Socket
Drive: 1/2 in. Square
Point: 12
Material: Full Polished Chrome Alloy Steel

Additional Info: Tether capable: standard tool (accessory needed for tethering). Output: 12 point. Overall length: 3.25 in. Drive size: 1/2 in. Meets ASME B107.5M, AS954E S3.8.1.