Menu Search
Search
STANLEY #44027M

Blackhawk Socket, Drive; 1/2 in. Square Drive; 12 Point; 27 mm

SKU # 66267918864
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Socket
Drive: 1/2 in. Square
Point: 12
Size - Metric: 27mm
Material: Full Polished Nickel Chrome Alloy Steel
Socket Depth: Deep

PROTO 44027M 1/2DR 12PT 27MM DP SKT